Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itt Cannon ER 4C 412 SKT RECP WALL CA3100E204SF80F187

ER 4C 412 SKT RECP WALL (Discontinued)

  • Mfr # CA3100E204SF80F187
  • Zoro # G507496266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA3100E204SF80F187
Zoro #
G507496266
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Amperage Rating
23A
Connector Style
Receptacle
Contact Style
Pin
No. of Contacts
4
Operating Voltage DC
1250
Termination Method
Crimp
Insert Arrangement
20-4
Mounting Type
Wall Mount
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.