Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 4C 416 PIN RECP

  • Mfr # CT2184PS

  • Zoro # G007556507


product price: $24.35
/ea

Key Features

Contact Size
4#16
Amperage Rating
13A
Specification
MIL-DTL-5015 Type
Operating Voltage DC
1250
Insert Rotation/Keying
Normal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT2184PS
Zoro #
G007556507
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Amperage Rating
13A
Specification
MIL-DTL-5015 Type
Operating Voltage DC
1250
Insert Rotation/Keying
Normal
No. of Contacts
4
Grommet & Seals Material
Silicone
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shielding
Yes
Insert Arrangement
18-4
Connector Type
Circular
Contact Style
Pin
Shell Material
Aluminum Alloy
Contact Plating
Silver
Termination Method
Solder
Sealing
No
Shell Color
Olive Drab
Connector Style
Receptacle
Mounting Type
Box Mount
Operating Voltage AC V RMS Max
500/200
Service Rating
D
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Contact Mating Life
2000
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.