Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 4C 416S PIN RECP

  • Mfr # CT014S2PH

  • Zoro # G607554651


product price: $34.59
/ea

Key Features

Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Amperage Rating
13A
No. of Contacts
4
Grommet & Seals Material
Silicone
Operating Voltage DC
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT014S2PH
Zoro #
G607554651
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Amperage Rating
13A
No. of Contacts
4
Grommet & Seals Material
Silicone
Operating Voltage DC
250
Contact Plating
Silver
Connector Style
Receptacle
Contact Style
Pin
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
200
Shielding
Yes
Termination Method
Solder
Service Rating
I
Connector Type
Circular
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Contact Mating Life
2000
Contact Material
Copper Alloy
Specification
MIL-DTL-5015 Type
Insert Arrangement
14S-10
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Mounting Type
Wall - Front Mount - Thru Holes
Shell Color
Olive Drab
Sealing
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.