Itt Cannon
ER 4C 4#8 SKT RECP WALL
Mfr # MS3100R2422S
Zoro # G008871630
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 20A, 600V AC, Non-Indicating (DFJ-20)
- EUCHNER 3NO Magnetically Actuated Safety Interlock Switch (CMS-R-BXO-05V)
- SQUARE D Mounting Channel, 36 in L, Snap-Off (9080GH236)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Orange, 0.0201" Diameter, UL1015, 600 Volts (24UL1015STRORA)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN420DF)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN4100DF)
- EATON Cutler-Hammer Replacement Coil, NEMA, 120VAC, Size 1, 2 (9-3285-1)
- LABOR SAVING DEVICES Creep-Zit Pro 36 ft. Fiberglass Wire Running Kit (81-000)
- EASYLIFE TECH 20 Amp 125V Grounded Repl Plug Heavy-Duty w/Rigid Grip UL Listed (0-1120)
- HUBBELL Cap, Closure (PC100)
- HUBBELL WIRING DEVICE-KELLEMS Round Brass Cover Flange (S5016)
- Itt Cannon Plug & Receptacle Parts