Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 5C 512 PIN PLUG

  • Mfr # CT61811PXSA232

  • Zoro # G507552146


product price: $39.99
/ea

Key Features

Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
X
No. of Contacts
5
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT61811PXSA232
Zoro #
G507552146
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#12

Details

Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
X
No. of Contacts
5
Connector Type
Circular
Mounting Type
Cable
Service Rating
A
Specification
MIL-DTL-5015 Type
Contact Material
Copper Alloy
Contact Style
Pin
Contact Mating Life
2000
Sealing
No
Shell Material
Aluminum Alloy
Contact Plating
Silver
Shielding
No
Grommet & Seals Material
Silicone
Shell Plating
Black Zinc Cobalt
Operating Voltage DC
700
Shell Color
Black
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Termination Method
Solder
Connector Style
Plug
Contacts Supplied
Yes
Insert Arrangement
18-11
Amperage Rating
23A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.