
ER 5C 512 PIN PLUG RTANG
Mfr # CA3108R1811PXF80
Zoro # G407552741
product price: $112.99
/ea
Free Shipping & Returns
Key Features
No. of Contacts
5
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Insert Material
Neoprene
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3108R1811PXF80
Zoro #
G407552741
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
5#12
Details
No. of Contacts
5
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Insert Material
Neoprene
Contact Style
Pin
Insert Arrangement
18-11
Mounting Type
Cable
Operating Voltage DC
700
Amperage Rating
23A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.