Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 5C 512 PIN RECP BOX

  • Mfr # CA3102R1811PF80

  • Zoro # G307556665


product price: $48.99
/ea

Key Features

Insert Arrangement
18-11
Contact Style
Pin
Insert Material
Neoprene
Amperage Rating
23A
No. of Contacts
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102R1811PF80
Zoro #
G307556665
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#12

Details

Insert Arrangement
18-11
Contact Style
Pin
Insert Material
Neoprene
Amperage Rating
23A
No. of Contacts
5
Connector Type
Connector Circular
Specification
MIL-DTL-5015 Type
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.