Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itt Cannon ER 5C 512 SKT PLUG CT61811SS

ER 5C 512 SKT PLUG (Discontinued)

  • Mfr # CT61811SS
  • Zoro # G607506056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT61811SS
Zoro #
G607506056
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#12

Details

Insert Material
Neoprene
Shell Color
Olive Drab
Contact Mating Life
2000
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
Normal
Contact Plating
Silver
Grommet & Seals Material
Silicone
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Insert Arrangement
18-11
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Shielding
Yes
Sealing
No
Operating Voltage DC
700
Contact Style
Pin
Amperage Rating
23A
Contacts Supplied
Yes
No. of Contacts
5
Termination Method
Solder
Specification
MIL-DTL-5015 Type
Service Rating
A
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.