Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itt Cannon ER 5C 512 SKT RECP CA3102E1811SXA206

ER 5C 512 SKT RECP (Discontinued)

  • Mfr # CA3102E1811SXA206
  • Zoro # G307499740
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E1811SXA206
Zoro #
G307499740
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#12

Details

Operating Voltage DC
700
Insert Material
Neoprene
No. of Contacts
5
Insert Arrangement
18-11
Termination Method
Solder
Operating Voltage AC V RMS Max
500
Amperage Rating
23A
Connector Style
Receptacle
Mounting Type
Box Mount
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.