
ER 5C 516S PIN PLUG
Mfr # CA3106E16S8P
Zoro # G907550926
product price: $58.29
/eaKey Features
Insert Arrangement
16S-8
Amperage Rating
13A
Specification
MIL-DTL-5015 Type
Connector Style
Plug
Termination Method
Solder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E16S8P
Zoro #
G907550926
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
5#16
Details
Insert Arrangement
16S-8
Amperage Rating
13A
Specification
MIL-DTL-5015 Type
Connector Style
Plug
Termination Method
Solder
Connector Type
Connector Circular
Insert Material
Neoprene
No. of Contacts
5
Contact Style
Pin
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.