
ER 5C 516S PIN RECP BOX
Mfr # CA3102E14S5PA206
Zoro # G107556476
product price: $21.39
/eaKey Features
Insert Arrangement
14S-5
Amperage Rating
13A
Connector Type
Connector Circular
Operating Voltage DC
250
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102E14S5PA206
Zoro #
G107556476
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
5#16
Details
Insert Arrangement
14S-5
Amperage Rating
13A
Connector Type
Connector Circular
Operating Voltage DC
250
Insert Material
Neoprene
Specification
MIL-DTL-5015 Type
No. of Contacts
5
Connector Style
Receptacle
Operating Voltage AC V RMS Max
200
Contact Style
Pin
Termination Method
Solder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.