
ER 5C 516S SKT PLUG
Mfr # CA3106E16S8SF80
Zoro # G007505369
product price: $78.99
/ea
Free Shipping & Returns
Key Features
Insert Material
Neoprene
Amperage Rating
13A
Operating Voltage DC
700
Connector Type
Connector Circular
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E16S8SF80
Zoro #
G007505369
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
5#16
Details
Insert Material
Neoprene
Amperage Rating
13A
Operating Voltage DC
700
Connector Type
Connector Circular
Connector Style
Plug
Specification
MIL-DTL-5015 Type
No. of Contacts
5
Insert Arrangement
16S-8
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.