Zoro Homepage

ER 5C 516S SKT RECP

  • Mfr # CT214S5SCAU

  • Zoro # G607500511


product price: $30.39
/ea

Key Features

Connector Style
Receptacle
Shell Material
Aluminum Alloy
Sealing
No
No. of Contacts
5
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT214S5SCAU
Zoro #
G607500511
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Connector Style
Receptacle
Shell Material
Aluminum Alloy
Sealing
No
No. of Contacts
5
Termination Method
Crimp
Insert Arrangement
14S-5
Specification
MIL-DTL-5015 Type
Service Rating
I
Mounting Type
Box Mount
Connector Type
Circular
Contact Mating Life
2000
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
200
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Plating
Gold
Insert Material
Neoprene
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Silicone
Shell Color
Olive Drab
Shielding
Yes
Contact Material
Copper Alloy
Contact Style
Pin
Operating Voltage DC
250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.