Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 6C 616 PIN RECP

  • Mfr # CT21812PS

  • Zoro # G007555418


product price: $24.39
/ea

Key Features

Insert Arrangement
18-12
Mounting Type
Box Mount
No. of Contacts
6
Contact Plating
Silver
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT21812PS
Zoro #
G007555418
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16

Details

Insert Arrangement
18-12
Mounting Type
Box Mount
No. of Contacts
6
Contact Plating
Silver
Shell Material
Aluminum Alloy
Grommet & Seals Material
Silicone
Connector Type
Circular
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
700
Connector Style
Receptacle
Contact Material
Copper Alloy
Service Rating
A
Contact Style
Pin
Specification
MIL-DTL-5015 Type
Shielding
Yes
Contact Mating Life
2000
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Material
Neoprene
Sealing
No
Amperage Rating
13A
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.