Zoro Homepage

ER 6C 616 SKT PLUG RTANG

  • Mfr # CA3108F1812SF80A206

  • Zoro # G907504042


product price: $100.99
/ea
Free Shipping & Returns

Key Features

No. of Contacts
6
Contact Style
Pin
Connector Style
Plug
Operating Voltage DC
700
Contact Size
6#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3108F1812SF80A206
Zoro #
G907504042
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16

Details

No. of Contacts
6
Contact Style
Pin
Connector Style
Plug
Operating Voltage DC
700
Amperage Rating
13A
Insert Arrangement
18-12
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.