
ER 6C 616 SKT RECP BOX
Mfr # CA3102E1812S
Zoro # G507498451
product price: $35.79
/eaKey Features
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Insert Arrangement
18-12
Amperage Rating
13A
Connector Type
Connector Circular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102E1812S
Zoro #
G507498451
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
6#16
Details
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Insert Arrangement
18-12
Amperage Rating
13A
Connector Type
Connector Circular
Connector Style
Receptacle
No. of Contacts
6
Specification
MIL-DTL-5015 Type
Contact Style
Pin
Insert Material
Neoprene
Termination Method
Solder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.