Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 6C 616S SKT RECP

  • Mfr # CT214S6S0

  • Zoro # G507171491


product price: $20.85
/ea

Key Features

Insert Arrangement
14S-5
Operating Voltage DC
250
Insert Material
Neoprene
Contacts Supplied
No
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT214S6S0
Zoro #
G507171491
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Insert Arrangement
14S-5
Operating Voltage DC
250
Insert Material
Neoprene
Contacts Supplied
No
Amperage Rating
13A
Insert Rotation/Keying
Normal
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Connector Type
Circular
Sealing
No
Shell Material
Aluminum Alloy
Grommet & Seals Material
Silicone
Connector Style
Receptacle
Service Rating
I
Specification
MIL-DTL-5015 Type
No. of Contacts
5
Contact Mating Life
2000
Mounting Type
Box Mount
Contact Plating
Silver
Contact Style
Pin
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
200
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.