Zoro Homepage

ER 6C 616S SKT RECP WALL

  • Mfr # CA3100R14S6SA206F80F0

  • Zoro # G807498731


product price: $48.29
/ea

Key Features

Amperage Rating
13A
Contact Size
5#16
Operating Voltage AC V RMS Max
200
Insert Material
Neoprene
Operating Voltage DC
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100R14S6SA206F80F0
Zoro #
G807498731
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Amperage Rating
13A
Operating Voltage AC V RMS Max
200
Insert Material
Neoprene
Operating Voltage DC
250
No. of Contacts
5
Contact Style
Pin
Insert Arrangement
14S-5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.