This item is Discontinued.

Itt Cannon ER 7C 712 PIN RECP A206 CT22015PSF127A206

ER 7C 712 PIN RECP A206 (Discontinued)

  • Mfr # CT22015PSF127A206
  • Zoro # G107554267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT22015PSF127A206
Zoro #
G107554267
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#12

Details

Insert Material
Neoprene
Mounting Type
Box Mount
Termination Method
Solder
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Insert Arrangement
20-15
Operating Voltage DC
700
Amperage Rating
23A
No. of Contacts
7

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.