Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itt Cannon ER 7C 712 PIN RECP BOX CA3102R2228PWF80

ER 7C 712 PIN RECP BOX (Discontinued)

  • Mfr # CA3102R2228PWF80
  • Zoro # G107555455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA3102R2228PWF80
Zoro #
G107555455
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#12

Details

Contact Style
Pin
Operating Voltage AC V RMS Max
500
Mounting Type
Box Mount
Amperage Rating
23A
No. of Contacts
7
Operating Voltage DC
700
Insert Material
Neoprene
Connector Style
Receptacle
Insert Arrangement
22-28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.