This item is Discontinued.

Itt Cannon ER 7C 712 PIN RECP CT22015PSA206

ER 7C 712 PIN RECP (Discontinued)

  • Mfr # CT22015PSA206
  • Zoro # G007554558
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT22015PSA206
Zoro #
G007554558
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#12

Details

Contact Style
Pin
Insert Arrangement
20-15
Termination Method
Solder
Sealing
No
Shell Material
Aluminum Alloy
No. of Contacts
7
Operating Voltage AC V RMS Max
500
Specification
MIL-DTL-5015 Type
Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Silicone
Shielding
Yes
Contacts Supplied
Yes
Amperage Rating
23A
Shell Color
Olive Drab
Operating Voltage DC
700
Contact Mating Life
2000
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Material
Neoprene
Contact Material
Copper Alloy
Contact Plating
Silver
Connector Type
Circular
Mounting Type
Box Mount
Connector Style
Receptacle
Service Rating
A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.