Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 7C 712 PIN RECP LINE

  • Mfr # MS3101R2015S

  • Zoro # G407555292


product price: $72.49
/ea

Key Features

Mounting Type
Cable
Service Rating
A
Amperage Rating
23A
Termination Method
Solder
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3101R2015S
Zoro #
G407555292
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#12

Details

Mounting Type
Cable
Service Rating
A
Amperage Rating
23A
Termination Method
Solder
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Contact Plating
Silver
Sealing
IP67
Shell Color
Olive Drab
Insert Material
Neoprene
Insert Arrangement
20-15
Contact Mating Life
500
Shielding
Yes
Operating Voltage DC
700
Contact Style
Pin
Orientation
Straight
Grommet & Seals Material
Neoprene
Specification
MIL-DTL-5015
Contact Material
Copper Alloy
Contacts Supplied
Yes
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.