This item is Discontinued.

Itt Cannon ER 7C 712 SKT RECP BOX CT22015SCAU

ER 7C 712 SKT RECP BOX (Discontinued)

  • Mfr # CT22015SCAU
  • Zoro # G307499702
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT22015SCAU
Zoro #
G307499702
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#12

Details

Sealing
No
Service Rating
A
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Amperage Rating
23A
Operating Voltage DC
700
Shell Color
Olive Drab
Mounting Type
Box Mount
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Insert Arrangement
20-15
Contact Material
Copper Alloy
Specification
MIL-DTL-5015 Type
Contact Mating Life
2000
Insert Material
Neoprene
Contact Plating
Gold
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Contact Style
Pin
No. of Contacts
7
Insert Rotation/Keying
Normal
Grommet & Seals Material
Silicone
Shielding
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.