Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itt Cannon ER 7C 78 PIN PLUG CT6F2410PC

ER 7C 78 PIN PLUG (Discontinued)

  • Mfr # CT6F2410PC
  • Zoro # G507560776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT6F2410PC
Zoro #
G507560776
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#8

Details

Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
Normal
Insert Material
Neoprene
No. of Contacts
7
Termination Method
Crimp
Insert Arrangement
24-10
Shell Material
Aluminum Alloy
Contact Mating Life
2000
Operating Voltage DC
700
Mounting Type
Cable
Contacts Supplied
Yes
Shielding
Yes
Connector Type
Circular
Grommet & Seals Material
Silicone
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Amperage Rating
46A
Sealing
No
Shell Color
Olive Drab
Service Rating
A
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-5015 Type
Contact Material
Copper Alloy
Contact Plating
Silver
Contact Style
Pin
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.