Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itt Cannon ER 7C 78 SKT PLUG MS3106E2410SWF187

ER 7C 78 SKT PLUG (Discontinued)

  • Mfr # MS3106E2410SWF187
  • Zoro # G307508350
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106E2410SWF187
Zoro #
G307508350
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#8

Details

Insert Material
Neoprene
Contact Mating Life
100
Endbell Type
Cable Clamp
Insert Rotation/Keying
W
Operating Voltage AC V RMS Max
500
Shielding
Yes
Rotation Angle
80
Termination Method
Solder
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
46A
Grommet & Seals Material
Neoprene
Insert Arrangement
24-10
Connector Type
Circular
Sealing
IP67
Shell Color
Olive Drab
Connector Style
Plug
Specification
MIL-DTL-5015
Contact Style
Pin
Orientation
Straight
Contact Plating
Silver
No. of Contacts
7
Shell Plating
Olive Drab Cadmium
Service Rating
A
Operating Voltage DC
700
Contact Material
Copper Alloy
Mounting Type
Cable
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.