
ER 8C 716 112 SKT RECP LINE
Mfr # CA3101E188SA206F80F42
Zoro # G007171526
product price: $63.49
/eaKey Features
Insert Arrangement
18-8
Contact Style
Pin
Connector Style
Receptacle
Amperage Rating
13A & 23A
Termination Method
Crimp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA3101E188SA206F80F42
Zoro #
G007171526
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
7#16, 1#12
Details
Insert Arrangement
18-8
Contact Style
Pin
Connector Style
Receptacle
Amperage Rating
13A & 23A
Termination Method
Crimp
Operating Voltage DC
700
No. of Contacts
8
Mounting Type
In-line Cable
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.