Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 8C 816 PIN RECP WALL

  • Mfr # MS3100E207PW

  • Zoro # G407562344


product price: $60.39
/ea

Key Features

Contact Style
Pin
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Contact Mating Life
100
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3100E207PW
Zoro #
G407562344
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Contact Style
Pin
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Contact Mating Life
100
Amperage Rating
13A
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Insert Material
Neoprene
Termination Method
Solder
Shell Color
Olive Drab
Contact Plating
Silver
Service Rating
A(B,C,F,G) I(all others)
Connector Style
Receptacle
Contacts Supplied
Yes
Rotation Angle
80
Mounting Type
Wall - Front Mount - Thru Holes
No. of Contacts
8
Specification
MIL-DTL-5015
Insert Rotation/Keying
W
Connector Type
Circular
Endbell Type
Cable Clamp
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Orientation
Straight
Insert Arrangement
20-7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.