Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 8C 816 SKT RECP

  • Mfr # CT1FA207SC

  • Zoro # G807505507


product price: $95.69
/ea
Free Shipping & Returns

Key Features

Amperage Rating
13A
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Insert Arrangement
20-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT1FA207SC
Zoro #
G807505507
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Amperage Rating
13A
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Insert Arrangement
20-7
Contact Material
Copper Alloy
Specification
MIL-DTL-5015 Type
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Rotation/Keying
Normal
Service Rating
A
Mounting Type
Cable
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
No. of Contacts
8
Contact Mating Life
2000
Contact Plating
Silver
Operating Voltage DC
700
Shielding
Yes
Insert Material
Neoprene
Grommet & Seals Material
Silicone
Contacts Supplied
Yes
Termination Method
Crimp
Contact Style
Pin
Sealing
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.