Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 9C 516 44 PIN PLUG

  • Mfr # CA3106E28A16PDN

  • Zoro # G607562007


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Contact Style
Pin
Termination Method
Solder
Insert Material
Neoprene
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E28A16PDN
Zoro #
G607562007
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16, 4#4

Details

Contact Style
Pin
Termination Method
Solder
Insert Material
Neoprene
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Insert Arrangement
28A16
Connector Style
Plug
Specification
MIL-DTL-5015 Type
No. of Contacts
9
Connector Type
Connector Circular
Amperage Rating
41A, 245A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.