Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itt Cannon ER 9C 516 44 PIN PLUG CA3106E28A16PF80

ER 9C 516 44 PIN PLUG (Discontinued)

  • Mfr # CA3106E28A16PF80
  • Zoro # G407562023
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA3106E28A16PF80
Zoro #
G407562023
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16, 4#4

Details

Connector Type
Connector Circular
Insert Arrangement
28A16
Connector Style
Plug
Contact Style
Pin
Termination Method
Crimp
Amperage Rating
41A, 245A
Insert Material
Neoprene
Operating Voltage DC
700
No. of Contacts
9
Operating Voltage AC V RMS Max
500
Specification
MIL-DTL-5015 Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.