
ER 9C 516 44 PIN RECP WALL
Mfr # CA3100E28A16PF42
Zoro # G507559725
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Connector Style
Receptacle
Operating Voltage DC
700
Termination Method
Solder
Amperage Rating
41A, 245A
Mounting Type
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3100E28A16PF42
Zoro #
G507559725
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
5#16, 4#4
Details
Connector Style
Receptacle
Operating Voltage DC
700
Termination Method
Solder
Amperage Rating
41A, 245A
Mounting Type
Wall Mount
Contact Style
Pin
No. of Contacts
9
Insert Arrangement
28A16
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.