This item is Discontinued.

Itt Cannon ER 9C 616 312 PIN RECP BOX CT22018PS

ER 9C 616 312 PIN RECP BOX (Discontinued)

  • Mfr # CT22018PS
  • Zoro # G407562337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT22018PS
Zoro #
G407562337
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16, 3#12

Details

Shielding
Yes
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Grommet & Seals Material
Silicone
Specification
MIL-DTL-5015 Type
Amperage Rating
13A & 23A
Contact Mating Life
2000
Operating Voltage DC
700
Connector Type
Circular
Contacts Supplied
Yes
Termination Method
Solder
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Insert Rotation/Keying
Normal
No. of Contacts
9
Service Rating
A
Mounting Type
Box Mount
Contact Style
Pin
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Arrangement
20-18
Contact Plating
Silver
Sealing
No
Contact Material
Copper Alloy
Connector Style
Receptacle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.