Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itt Cannon KPSE 12C 820 416 PIN PLUG KPSE06E1412P

KPSE 12C 820 416 PIN PLUG (Discontinued)

  • Mfr # KPSE06E1412P
  • Zoro # G807562777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPSE06E1412P
Zoro #
G807562777
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#20, 4#16

Details

Contact Mating Life
500
Connector Style
Plug
Service Rating
I
Contact Style
Pin
Crimp Wire Gauge
24, 22, 20, 18, 16
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Specification
MIL-DTL-26482 Style
Shell Color
Olive Drab
Connector Type
Connector Circular
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Operating Voltage DC
850
Termination Method
Crimp
Contact Plating
50 microinches Gold Plate on Activated Area
Sealing
IP67
Shielding
Yes
Operating Voltage AC V RMS Max
600
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Compression Nut
Shell Material
Aluminum Alloy
Insert Arrangement
14-12
Contacts Supplied
Yes
Mounting Type
Cable
Amperage Rating
13A & 22A
Insert Material
Neoprene
No. of Contacts
12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.