
KPSE 15C 1420 116 PIN RECP
Mfr # KPSE02E1415PLC
Zoro # G307569368
product price: $22.29
/eaKey Features
Grommet & Seals Material
Neoprene
Shielding
Yes
No. of Contacts
15
Contact Mating Life
500
Contacts Supplied
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPSE02E1415PLC
Zoro #
G307569368
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
14#20, 1#16
Details
Grommet & Seals Material
Neoprene
Shielding
Yes
No. of Contacts
15
Contact Mating Life
500
Contacts Supplied
No
Insert Arrangement
14-15
Connector Type
Circular
Connector Style
Receptacle
Termination Method
Crimp
Operating Voltage DC
850
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Crimp Wire Gauge
24, 22, 20, 18, 16
Insert Material
Neoprene
Service Rating
I
Mounting Type
Box - Front Mount - Thru Holes
Sealing
IP67
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
600
Contact Style
Pin
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A & 22A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.