
KPSE 15C 1420 116 PIN RECP
Mfr # KPSE02E1415PY
Zoro # G307569665
product price: $23.99
/eaKey Features
Insert Arrangement
14-15
Amperage Rating
13A & 22A
Contact Plating
50 microinches Gold Plate on Activated Area
Crimp Wire Gauge
24, 22, 20, 18, 16
Shell Plating
Olive Drab Cadmium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPSE02E1415PY
Zoro #
G307569665
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
14#20, 1#16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.