Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itt Cannon KPSE 16C 1616 PIN PLUG KPSE06A2016P

KPSE 16C 1616 PIN PLUG (Discontinued)

  • Mfr # KPSE06A2016P
  • Zoro # G407567240
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPSE06A2016P
Zoro #
G407567240
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Contact Material
Copper Alloy
Connector Style
Plug
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Operating Voltage DC
1275
Termination Method
Crimp
Contact Plating
50 microinches Gold Plate on Activated Area
Specification
MIL-DTL-26482 Style
Shell Material
Aluminum Alloy
Connector Type
Connector Circular
Endbell Type
Threaded - UNEF - Ext
Shielding
Yes
Shell Color
Olive Drab
Service Rating
II
Contact Mating Life
500
Insert Arrangement
20-16
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
No. of Contacts
16
Crimp Wire Gauge
20, 18, 16
Contacts Supplied
Yes
Amperage Rating
13A
Contact Style
Pin
Grommet & Seals Material
Neoprene
Mounting Type
Cable
Operating Voltage AC V RMS Max
1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.