Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itt Cannon KPSE 16C 1616 PIN PLUG KPSE06F2016PLC

KPSE 16C 1616 PIN PLUG (Discontinued)

  • Mfr # KPSE06F2016PLC
  • Zoro # G407566861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F2016PLC
Zoro #
G407566861
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
No. of Contacts
16
Connector Style
Plug
Sealing
IP67
Insert Arrangement
20-16
Shell Color
Olive Drab
Specification
MIL-DTL-26482 Style
Shell Material
Aluminum Alloy
Operating Voltage DC
1275
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Insert Material
Neoprene
Operating Voltage AC V RMS Max
1000
Contact Style
Pin
Grommet & Seals Material
Neoprene
Termination Method
Crimp
Connector Type
Connector Circular
Crimp Wire Gauge
20, 18, 16
Endbell Type
Cable Clamp
Shielding
Yes
Amperage Rating
13A
Contact Mating Life
500
Contacts Supplied
No
Service Rating
II

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.