Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 16C 1616 PIN RECP

  • Mfr # KPSE02A2016P

  • Zoro # G707565410


product price: $31.99
/ea

Key Features

Contact Mating Life
500
Termination Method
Crimp
Shielding
Yes
No. of Contacts
16
Insert Rotation/Keying
Normal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE02A2016P
Zoro #
G707565410
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Contact Mating Life
500
Termination Method
Crimp
Shielding
Yes
No. of Contacts
16
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
1000
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Connector Style
Receptacle
Contact Material
Copper Alloy
Contact Style
Pin
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
II
Contacts Supplied
Yes
Crimp Wire Gauge
20, 18, 16
Shell Color
Olive Drab
Contact Plating
50 microinches Gold Plate
Connector Type
Circular
Shell Material
Aluminum Alloy
Specification
MIL-DTL-26482
Operating Voltage DC
1275
Mounting Type
Box - Front Mount - Thru Holes
Insert Material
Neoprene
Insert Arrangement
20-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.