Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Itt Cannon KPSE 19C 1920 PIN PLUG KPSE06E1419PYFO

KPSE 19C 1920 PIN PLUG (Discontinued)

  • Mfr # KPSE06E1419PYFO
  • Zoro # G507563999
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E1419PYFO
Zoro #
G507563999
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Connector Type
Circular
Operating Voltage AC V RMS Max
600
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Mounting Type
Cable
Sealing
IP67
Contacts Supplied
No
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Compression Nut
Shell Color
Olive Drab
Orientation
Straight
Service Rating
I
Connector Style
Plug
Operating Voltage DC
850
No. of Contacts
19
Contact Style
Pin
Shielding
Yes
Crimp Wire Gauge
24, 22, 20
Contact Mating Life
500
Insert Arrangement
14-19
Rotation Angle
315
Insert Rotation/Keying
Y
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.