Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 PIN PLUG

  • Mfr # KPSE06F1419P

  • Zoro # G307563779


product price: $52.35
/ea

Key Features

Termination Method
Crimp
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F1419P
Zoro #
G307563779
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Termination Method
Crimp
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
No. of Contacts
19
Contact Material
Copper Alloy
Insert Arrangement
14-19
Operating Voltage AC V RMS Max
600
Orientation
Straight
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Crimp Wire Gauge
24, 22, 20
Contact Plating
50 microinches Gold Plate on Activated Area
Connector Type
Connector Circular
Connector Style
Plug
Amperage Rating
13A
Insert Material
Neoprene
Sealing
IP67
Specification
MIL-DTL-26482 Style
Contact Style
Pin
Mounting Type
Cable
Operating Voltage DC
850
Contacts Supplied
Yes
Shielding
Yes
Service Rating
I
Endbell Type
Cable Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.