Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 PIN PLUG

  • Mfr # KPSE06F1419PWA206

  • Zoro # G007564151


product price: $52.15
/ea

Key Features

Contact Material
Copper Alloy
Contacts Supplied
Yes
Orientation
Straight
Shell Plating
Black Zinc Cobalt
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F1419PWA206
Zoro #
G007564151
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Contact Material
Copper Alloy
Contacts Supplied
Yes
Orientation
Straight
Shell Plating
Black Zinc Cobalt
Amperage Rating
13A
Contact Plating
50 microinches Gold Plate on Activated Area
Connector Type
Circular
Mounting Type
Cable
No. of Contacts
19
Connector Style
Plug
Rotation Angle
14
Insert Material
Neoprene
Shielding
Yes
Shell Material
Aluminum Alloy
Operating Voltage DC
850
Crimp Wire Gauge
24, 22, 20
Contact Mating Life
500
Insert Rotation/Keying
W
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
600
Contact Style
Pin
Termination Method
Crimp
Shell Color
Black
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Potting Cup
Insert Arrangement
14-19
Service Rating
I
Specification
MIL-DTL-26482
Sealing
Sealed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.