Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 PIN PLUG

  • Mfr # KPSE06F1419PWF0

  • Zoro # G107564099


product price: $42.25
/ea

Key Features

Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Sealing
IP67
No. of Contacts
19
Operating Voltage DC
850
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F1419PWF0
Zoro #
G107564099
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Sealing
IP67
No. of Contacts
19
Operating Voltage DC
850
Endbell Type
Cable Clamp
Connector Style
Plug
Contact Mating Life
500
Contacts Supplied
No
Insert Arrangement
14-19
Contact Style
Pin
Shell Color
Olive Drab
Rotation Angle
30
Shielding
Yes
Amperage Rating
13A
Insert Rotation/Keying
W
Operating Voltage AC V RMS Max
600
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
24, 22, 20
Shell Material
Aluminum Alloy
Mounting Type
Cable
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Orientation
Straight
Termination Method
Crimp
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.