Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 PIN PLUG

  • Mfr # KPSE08E1419PX

  • Zoro # G907564893


product price: $89.55
/ea
Free Shipping & Returns

Key Features

Insert Rotation/Keying
X
Contact Style
Pin
Orientation
Right Angle
Contacts Supplied
Yes
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE08E1419PX
Zoro #
G907564893
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Insert Rotation/Keying
X
Contact Style
Pin
Orientation
Right Angle
Contacts Supplied
Yes
Shielding
Yes
No. of Contacts
19
Shell Color
Olive Drab
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Insert Arrangement
14-19
Crimp Wire Gauge
24, 22, 20
Service Rating
I
Operating Voltage AC V RMS Max
600
Sealing
IP67
Rotation Angle
165
Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate on Activated Area
Connector Style
Plug
Operating Voltage DC
850
Shell Material
Aluminum Alloy
Mounting Type
Cable
Amperage Rating
13A
Endbell Type
Threaded - UNEF - Ext
Termination Method
Crimp
Connector Type
Connector Circular
Specification
MIL-DTL-26482 Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.