
KPSE 19C 1920 PIN RECP
Mfr # KPSE00E1419PF42F0
Zoro # G107568387
product price: $23.35
/eaKey Features
Contact Style
Pin
Orientation
Straight
Operating Voltage DC
850
Shell Material
Aluminum Alloy
Connector Type
Circular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KPSE00E1419PF42F0
Zoro #
G107568387
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
19#20
Details
Contact Style
Pin
Orientation
Straight
Operating Voltage DC
850
Shell Material
Aluminum Alloy
Connector Type
Circular
Endbell Type
Compression Nut
Shell Color
Black
Shielding
Yes
Operating Voltage AC V RMS Max
600
Insert Material
Neoprene
Mounting Type
Wall - Front Mount - Thru Holes
Insert Arrangement
14-19
Crimp Wire Gauge
24, 22, 20
No. of Contacts
19
Grommet & Seals Material
Neoprene
Termination Method
Crimp
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
No
Connector Style
Receptacle
Shell Plating
Black Zinc Cobalt
Amperage Rating
13A
Service Rating
I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.