Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 PIN RECP

  • Mfr # KPSE00F1419PXLC

  • Zoro # G107568684


product price: $37.25
/ea

Key Features

Endbell Type
Cable Clamp
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Contact Style
Pin
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE00F1419PXLC
Zoro #
G107568684
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Endbell Type
Cable Clamp
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Contact Style
Pin
Sealing
IP67
Termination Method
Crimp
Crimp Wire Gauge
24, 22, 20
Orientation
Straight
Rotation Angle
165
Service Rating
I
Shell Color
Black
Operating Voltage DC
850
Connector Style
Receptacle
Insert Rotation/Keying
X
Shielding
Yes
Mounting Type
Wall - Front Mount - Thru Holes
Contacts Supplied
No
Grommet & Seals Material
Neoprene
Shell Plating
Black Zinc Cobalt
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
Insert Arrangement
14-19
No. of Contacts
19
Operating Voltage AC V RMS Max
600
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.