Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 PIN RECP

  • Mfr # KPSE01F1419PLC

  • Zoro # G407569442


product price: $45.69
/ea

Key Features

Shielding
Yes
Contacts Supplied
No
Insert Arrangement
14-19
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01F1419PLC
Zoro #
G407569442
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Shielding
Yes
Contacts Supplied
No
Insert Arrangement
14-19
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Operating Voltage DC
850
Endbell Type
Cable Clamp
Service Rating
I
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Orientation
Straight
Operating Voltage AC V RMS Max
600
Connector Type
Circular
Sealing
IP67
No. of Contacts
19
Crimp Wire Gauge
24, 22, 20
Mounting Type
Cable
Shell Material
Aluminum Alloy
Amperage Rating
13A
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.