Zoro Homepage

KPSE 19C 1920 PIN RECP

  • Mfr # KPSE02A1419PA206

  • Zoro # G807569615


product price: $36.19
/ea

Key Features

No. of Contacts
19
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
600
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE02A1419PA206
Zoro #
G807569615
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

No. of Contacts
19
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
600
Insert Material
Neoprene
Shell Plating
Black Zinc Cobalt
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Contact Plating
50 microinches Gold Plate on Activated Area
Amperage Rating
13A
Operating Voltage DC
850
Shell Color
Black
Mounting Type
Box - Front Mount - Thru Holes
Contact Mating Life
500
Service Rating
I
Insert Arrangement
14-19
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.