Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 SKT PLUG

  • Mfr # KPSE06F1419SYA206

  • Zoro # G007519977


product price: $46.79
/ea

Key Features

Connector Style
Plug
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Mounting Type
Cable
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPSE06F1419SYA206
Zoro #
G007519977
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Connector Style
Plug
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Mounting Type
Cable
Termination Method
Crimp
Shielding
Yes
Crimp Wire Gauge
24, 22, 20
Contact Plating
50 microinches Gold Plate
Amperage Rating
13A
Orientation
Straight
Insert Arrangement
14-19
Operating Voltage AC V RMS Max
600
Specification
MIL-DTL-26482
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
Sealed
Insert Material
Neoprene
Shell Plating
Black Zinc Cobalt
Contact Style
Socket
Contact Mating Life
500
Connector Type
Circular
No. of Contacts
19
Insert Rotation/Keying
Y
Operating Voltage DC
850
Shell Color
Black
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Rotation Angle
14
Service Rating
I
Endbell Type
Potting Cup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.