Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 SKT PLUG

  • Mfr # KPSE06F1419SYF0

  • Zoro # G207519913


product price: $37.75
/ea

Key Features

Shell Material
Aluminum Alloy
Insert Arrangement
14-19
Operating Voltage AC V RMS Max
600
No. of Contacts
19
Contact Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F1419SYF0
Zoro #
G207519913
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Shell Material
Aluminum Alloy
Insert Arrangement
14-19
Operating Voltage AC V RMS Max
600
No. of Contacts
19
Contact Style
Socket
Orientation
Straight
Shielding
Yes
Rotation Angle
315
Grommet & Seals Material
Neoprene
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Endbell Type
Cable Clamp
Contacts Supplied
No
Service Rating
I
Insert Rotation/Keying
Y
Amperage Rating
13A
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Plug
Shell Color
Olive Drab
Insert Material
Neoprene
Crimp Wire Gauge
24, 22, 20
Mounting Type
Cable
Termination Method
Crimp
Operating Voltage DC
850
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.