Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 26C 2620 PIN PLUG

  • Mfr # KPSE06F1626PYA206

  • Zoro # G007566056


product price: $54.85
/ea

Key Features

Mounting Type
Cable
Termination Method
Crimp
Insert Arrangement
16-26
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F1626PYA206
Zoro #
G007566056
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#20

Details

Mounting Type
Cable
Termination Method
Crimp
Insert Arrangement
16-26
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
600
Amperage Rating
13A
Contact Mating Life
500
Crimp Wire Gauge
24, 22, 20
Service Rating
I
Grommet & Seals Material
Neoprene
Contact Plating
50 microinches Gold Plate on Activated Area
Contact Material
Copper Alloy
Contacts Supplied
Yes
Contact Style
Pin
Shell Material
Aluminum Alloy
Endbell Type
Potting Cup
Connector Type
Circular
No. of Contacts
26
Sealing
Sealed
Insert Material
Neoprene
Connector Style
Plug
Operating Voltage DC
850
Shell Color
Black
Shell Plating
Black Zinc Cobalt
Insert Rotation/Keying
Y
Specification
MIL-DTL-26482
Rotation Angle
16
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.